Beli silent kaca di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Downward Holding Type Toggle ClampDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Spindle: M5 x 37 P = 0.8
- Base: Flange
- Type: Downward holding type
- Maximum Height (mm): 74.4
- Material (Handle): PVC
- Tightening Pressure (kN [kgf]): 0.5[50]
- Maximum Length (mm): 92.6
- Clamp arm movement angle (°): 100
- Handle operating angle (°): 56
- Body Material: SS 400 (Unichrome)
- FURUNO Radaratribut:
- Power Supply (V DC): 12-24
- Sikasil Multipurpose Silicone Weatherproofing SealantDeskripsi:Sikasil 111 adalah sealant silikon satu komponen dengan daya rekat yang sangat baik, tahan cuaca, dan elastisitas untuk penyegelan cuaca di tirai dinding tirai dan fasad atau tampak depan bangunan, terutama cocok untuk aplikasi di area dengan perbedaan suhu dan kelembaban yang sangat rendah. Sealant ini mudah menolak segala cuaca dan cepat kering pada suhu kamar melalui reaksi dengan kelembaban di udara untuk membentuk segel karet silikon yang tahan lama.atribut:
- Composition: One component neutral curing silicone
- Size (ml): 300
- Shelf Life: 12 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are meet.
- Storage Conditions: Stored in cool and dry conditions, where it is protected from direct sunlight and at temperatures below +27°C.
- Dowsil Neutral Plus Silicone SealantDeskripsi:A cost effective, multi-purpose, neutral cure silicone sealant offering long term durability in a range of general sealing, general glazing, waterproofing and trade applications. Non-corrosive to concrete, brick and metals.atribut:
- Adhesion to: Glass, Metal, Brickwork, Concrete
- Application Temperature Range (°C): -10 to 50
- Cure type: neutral Cure
- Durometer Hardness, Shore A: 19
- Elongation: 3
- High Service Temperature (°C): 150
- Low Service Temperature (°C): -50
- Movement Capability: 0.15
- Size (ml): 300
- Tensile Strength (psi): > 145
- Water Resistant: Yes
- Working Time: 10 Minutes
- Dowsil Glass Sealant AceticDeskripsi:General purpose 100% silicone adhesive/sealant APPLICATIONS - General industrial sealing and bonding applications. - Glaze and waterproof for Windows - Doors - Shopfronts - Internal fixture and fittings - Skylights TYPICAL PROPERTIES Specification Writers: These values are not intended for use in preparing specifications.atribut:
- Appearance: Non-slum paste
- Tack-free Time (minute): 11
- Density (g/cm³): 369
- Tensile Strength (MPa): 2.1
- Dextone Lem Silikon SerbagunaDeskripsi:Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.atribut:
- Initial Dry Time (minute): 5-20
- Specific Gravity (g/mL): 0.97
- Temperature Resistance (°C): -45 to 150
- Elasticity (%): 580
- Pressure Power (g/minute): 633
- Hardness: 19 Shore-A
- Movement Capacity (%): 25
- Volume (ml): 300
- Dextone Sealant Tabung Serbaguna Neutral Kaca & LogamDeskripsi:Silikon sealant yang tidak berbau dan tidak menimbulkan korosi. Mempunyai daya rekat yang baik dan dapat merekatkan material kaca dan aluminium. Biasa nya digunakan untuk material yang tidak berpori seperti batu, kayu, bata, marmer, keramik, metal, bagian otomotif dan sebagainya.atribut:
- Density (g/mL): 0.98
- Volume (ml): 300
- Initial Dry Time (minute): 15-30
- Radar Water Level Switchatribut:
- Rating (V/A): 220, 7.5/110,15
- Connection: 1inch 6, 3/4inch 6
- Control Range (m): 0.2-5.0
- Temperature (°C): 5 to 60
- Max. Pump Power (HP): 1
- Power Supply (V/Hz): 110/220, 50/60
- HEYCO Strap WrenchDeskripsi:Chrome-Vanadium (280 mm)ND = nickel plated,plastic coated handleC = chromium platedwith non-skid fabric rubber strapparticularly for oil filters and othersensitive screwed connectionsatribut:
- Dimension L (mm): 92
- TEKIRO Kunci Oli FilterDeskripsi:TEKIRO Rantai Kecil Kunci Oli Filter [6 Inch], kunci filter oli model rantai yang memungkinkan membuka filter oli pada tempat yang sulit terjangkau oleh tangan dan juga kunci sok. Cukup dengan melingkarkan rantai pada filter oli maka dapat dengan mudah membuka filter oli. Selain itu ukuran filter yang dapat di buka sangat bervariasi.Kunci filter merupakan alat mekanik yang berfungsi untuk memasang dan melepas saringan oli (oil filter). Alat ini memiliki desain yang khusus menyesuaikan dengan lokasi filter yang sulit untuk dijangkau serta kondisi filter yang licin sehingga tidak bisa dibuka atau dipasang dengan tangan kosong. Meskipun kunci ini memiliki desain yang sangat sederhana, namun peran dan fungsinya sangat besar dalam industri bengkel, berukuran 6" dan berdimensi 415mm 160mm 17mmFungsi : memasang dan melepas saringan oli (oil filter)Material : steel
- WESTWARD Strap WrenchDeskripsi:Strap wrenches are used to fit around, grip, and turn oddly-shaped and cylinder-shaped items such as plastic pipe, tubing, hand wheels, and oil filters.atribut:
- Handle Material: Alloy Steel
- Handle Type: One piece
- Strap Color: Brown, Silver
- Strap Material: Rubber
- UNSPSC: 27111714
- KRISBOW Strap Kunciatribut:
- Type: Strap Wrench
- Size (inch): 12
- Material: Chrome Vanadium Steel
- Dimensions (mm): 300x45x30
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- American Tool Strap WrenchDeskripsi:- specially for trucks, building and agricultural machines.- with heavy duty slip-resistant bonded strap and 1/2inch Square driveatribut:
- Max Use (mm): 180
- Strap Length (mm): 750
- Kennedy Strap Wrench Capacityatribut:
- Size (mm): 60 - 140
- Strap Length (mm²): 530
- Strap Material: Polyester
- Strap Width (mm): 20
- Turning Method: Hand Swivel
- eclassCode: 21040190
- Kennedy Rubber Adjustable Strap WrenchDeskripsi:Industrial strength rubber strap. Strap can be easily adjusted and used on irregular shapes.atribut:
- Type: Strap Wrench
- Minimum Pipe Capacity: 15mm
- Pipe Capacity: 15 to 150mm
- Maximum Pipe Capacity: 150mm
- Handle Color: Red
- Strap Material: Rubber
Daftar Harga silent kaca Terbaru March 2026
| monotaro Downward Holding Type Toggle Clamp | Rp72.900 |
| FURUNO Radar | Rp32.999.900 |
| Sikasil Multipurpose Silicone Weatherproofing Sealant | Rp75.900 |
| Dowsil Neutral Plus Silicone Sealant | Rp47.900 |
| Dowsil Glass Sealant Acetic | Rp39.900 |
| Dextone Lem Silikon Serbaguna | Rp41.900 |
| Radar Pressure Switch | Rp239.900 |
| Dextone Sealant Tabung Serbaguna Neutral Kaca & Logam | Rp45.900 |
| Radar Water Level Switch | Rp159.900 |
| JP Pelampung Air Otomatis | Rp60.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/FURUNO%20Radar/40P105711144-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Dowsil%20Glass%20Sealant%20Acetic/g9P103635585-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Dextone%20Lem%20Silikon%20Serbaguna/P102037553-2.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Dextone%20Sealant%20Tabung%20Serbaguna%20Neutral%20Kaca%20%26%20Logam/P102037584-2.jpg)